Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Unicycle Grip

4.75 (24)
Caution
Please insert by pushing into pipe section.
Inner Diameter (phi mm)
26
Weight (g)
150
Diameter (phi mm)
29
Overall Length (mm)
98
Material
Resin (PE)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 181329 75272032 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
24 Customer Reviews
The reviews are automatic translation.
A unicycle
5
From Japan
On 2018-05-04 07:39:59
I thought it was hard to search for such a member, but it was saved
This review is about item#75272032.
Civil engineering work
5
From Japan
On 2018-03-11 13:03:58
Because it cracks and escapes right away, I bought it a little extra for preliminary purchase. When the grip is solid, the condition of the force is slightly different. Satisfied.
This review is about item#75272032.
Farm work · Dirt carry
5
From Japan
On 2018-03-06 09:29:24
The grip was broken and it got dislodged and the grip strength was weakened, so an extra force was required during work. Maybe the length is just a bit longer
This review is about item#75272032.
Grip exchange of a unicycle
5
From Japan
On 2018-03-05 16:06:54
I purchased it because I can not find it in other stores. If there is a little more thickness I feel better grip
This review is about item#75272032.
I used it to replace the grip of a unicycle, it was saved because I was not in a middle shop.
5
From Japan
On 2018-03-01 17:14:14
nothing special. You can leave it as it is. I am very satisfied.
This review is about item#75272032.
Grip exchange of a unicycle
5
From Japan
On 2017-12-30 11:22:11
I also looked for a home center, but I could not find it, but it was here. Previously, I bought a thing for a bicycle and forcibly pushed in, but I am thankful because it was not easy to use because I did not enter half of it.
This review is about item#75272032.
Used as part of equipment
3
From Japan
On 2017-11-24 15:40:39
I am satisfied with price and performance, but if the feeling when holding a little more is good It is the best.
This review is about item#75272032.
As a grip on a unicycle
4
From Japan
On 2017-10-20 16:06:06
It was originally fragile resin grip so it has broken and has disappeared. Grips were not sold even at home centers, etc., but they were inconvenient, I am satisfied that I can purchase it with a monotaro.
This review is about item#75272032.
I bought it because the grip in use was deteriorated and damaged
5
From Japan
On 2017-09-04 18:50:24
I did not find it at the local home center, I found it at the monotaro site and bought it. It was perfect size.
This review is about item#75272032.
Attached to the handle of a unicycle
5
From Japan
On 2017-06-19 15:20:11
Until now, I diverted the grip of the bicycle, but it was broken without slightly matching the size. Because it is available at this price, exclusive things are very helpful.
This review is about item#75272032.

Related Products