Buy more than* S$200* and get FREE SHIPPING

Caster for Quite Carry

5.00 (2)
Mounting Pitch
40x82
Wheel Width (mm)
28
Wheel Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Weight (g) Material (Caster) Height (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Caster) Height (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 Resin / butadiene rubber (Caster) 145 Fixed cars 1PC 1 181794 75272181 22.99 SGD
Shipped after 2018-04-23
500 - - - 1pc 1 183875 17555807 21.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Package transport
5
From Japan
On 2016-09-05 11:43:59
Asaka Kogyo's favorite casters of static carry which had been love for more than 10 years were taken off and it was said that it was not possible to repair, but we have been satisfied that substitute goods were found easily here.
This review is about item#75272181.
Package transport
5
From Japan
On 2016-08-03 17:41:28
I could not find the standard of the product, but it was very good to be found immediately by Monotaro. Also, I would appreciate having an opportunity.
This review is about item#75272181.

Related Products