Buy more than* S$200* and get FREE SHIPPING

Replacement Unicycle Wheel

4.71 (7)
Caution
Monkey wrench is required when you replace it.
Tire Width(mm)
76
Shaft Length (mm)
170
Withstand Load (kg)
100
Shaft Diameter (phi mm)
15
Wheel Diameter (phi mm)
365
Weight (kg)
4
Material
Steel, rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 187204 75273353 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Factory site Maintenance tool
5
From Japan
On 2018-02-14 16:41:50
If you are going to get over steps or bumps, if you place emphasis on workability, air tires are better, but if you place importance on durability your armament will rise to no punks. Since we occasionally use it, we chose this one.
This review is about item#75273353.
Paddy field
5
From Japan
On 2018-01-23 15:32:26
I like the punk very much.
This review is about item#75273353.
Transportation such as soil and fertilizer
5
From Japan
On 2016-10-31 16:13:22
At the beginning of the work you can save time and labor.
This review is about item#75273353.
New replacement of a unicycle
4
From Japan
On 2016-06-22 15:46:23
It can not be helped because it is a product without air, but I am concerned about the shock of climbing when there is a step. Since it is a no-punk, do you have to endure it?
This review is about item#75273353.
Change of a unicycle
4
From Japan
On 2014-12-05 13:11:44
Usability is not problem at all Price is also reasonable
This review is about item#75273353.
Unicycle repair
5
From Japan
On 2014-07-29 08:34:19
The odor is tight, the shaft is a bit long, the iron feels soft inherent in China, the pattern on the tire is displayed, it is misaligned and it is a lie. I think that durability as goods is low. Even so, it's cheap.
This review is about item#75273353.
Tire change for a unicycle
5
From Japan
On 2014-06-13 15:33:32
Since the unicycle is used at the workplace and the place where it was decorated from everyday, it will puncture immediately. No punk is very helpful. If you think that you want to replace rubber only with wearing down of the tire, those who bought this are easier to exchange and save time and effort.
This review is about item#75273353.

Related Products