Buy more than* S$200* and get FREE SHIPPING

Fork Hoe

1.00 (1)
Purpose
Plowing in compost and fertilizing. Deep cultivation Harvest work of potatoes.
Tip Width (mm)
(Head) 130
Plate Thickness (mm)
(Head) 6.0
Weight (kg)
1.2
Overall Length (mm)
1050
Length (mm)
(Head) 195
Material
Head: Stainless stalk: tree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 190514 75273493 55.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Vegetable garden cultivation
1
From Japan
On 2014-03-31 21:40:00
One of the nails (left out of 3) is sunny whether the grill is sweet or sour. I will fly while working. Digging with nails in the soil turns the nails, but it is not broken or cracked. Digging → turning → repairing nails · · · repeated. I was expecting it because it is stainless steel, but sorry.
This review is about item#75273493.

Related Products