Buy more than* S$200* and get FREE SHIPPING

Garden Scoop

3.50 (2)
Purpose
To fill with soil and to fertilize. For planting work of planting seedlings.
Weight (g)
150
Overall Length (mm)
280
Width (mm)
75
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 190637 75273615 7.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Gardening
2
From Japan
On 2015-04-27 16:41:46
It is sold by each company in a similar design but if you buy a gold elephant seal thinking that it is safe at the brand this is chatter. It is terrible to the extent that returns are not enough. The butting of the stainless steel plate on the back of the hand grip is bad, the board is sticking or sticky, the position of the reinforcing material is misaligned, or there is nothing in the bending process of the stone side of the handle. Made in China is good, but it is not good if you can not secure the quality which was made as shocked. I can use it for a long time with stainless steel, but I do not want to use it conversely in the finish that seems to be injured if I do not wear gloves. I thought that it would be better to buy it after looking at quality at similar products or stores at other companies.
This review is about item#75273615.
Leave it outside for use in work
5
From Japan
On 2015-03-13 09:56:11
I want the sticker to be peeled cleanly
This review is about item#75273615.

Related Products