Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Loppers L-60

4.67 (3)
Purpose
For pruning of thick branch and cutting prunned branch.
Cutting Capability (mm)
(Living trees) 30 or less
Weight (g)
750
Overall Length (mm)
600
Material
[Spanner] 8.3 / [glasses] 10.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 190842 75273676 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pruning tree
4
From Japan
On 2016-05-18 15:45:47
Sharpness is the best! It was easy to cut to about 25 mm. However, due to poor usage, the blade was missing and I decided to buy a replacement blade.
This review is about item#75273676.
Pruning of plants
5
From Japan
On 2016-02-22 21:10:48
The lemon tree grew bigger and pruning became serious, so I bought it. It has long handle and even big branches and it is very helpful.
This review is about item#75273676.
Pruning of garden tree
5
From Japan
On 2015-09-13 09:44:52
The azalea gets too big and I want to cut off branches that can not be cut with a hedge trimmer and buy it. Light and sharp. Grip is also less slippery and tiring.
This review is about item#75273676.

Related Products