Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FG Stainless Scoop

5.00 (1)
Purpose
Fertilize and putting soil into flower beds and planters.
Tip Width (mm)
75
Plate Thickness (mm)
(Head) 1.0
Weight (g)
180
Overall Length (mm)
280
Length (mm)
(Head) 155
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 191142 75273764 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
gardening
5
From Japan
On 2018-04-06 11:13:02
Maintenance is very easy as it will not rust at all, and the reinforcement on the back is also strong
This review is about item#75273764.

Related Products