Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weeding Sickle

2.50 (2)
Weight (g)
45
Overall Length (mm)
200
Length (mm)
[Grip] 115
Material
[Head] steel (chrome-plated), [shank] resin (PP)
Usage
Mow grasses like using a saw.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 191258 75273791 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Weed or robe cut
2
From Japan
On 2015-09-22 12:00:49
Since the handle is small (thin), you need to get used to it. It is a cheesy glow which looks like a chorus immediately, but it is surprisingly solid plating. I will purchase another type of thing this time, but I think that this will keep keeping this because it is not bad.
This review is about item#75273791.
Mowing between Ishigaki
3
From Japan
On 2015-05-19 19:51:50
Cheap but somewhat insufficient strength
This review is about item#75273791.

Related Products