Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Garden Rake

5.00 (2)
Purpose
Grass collecting and cleaning work
Shoulder Width (mm)
(Head)
Tip Width (mm)
290 / maximum (head) About 110 / Min to
Number of Nails
Nine (with ball)
Weight (g)
340
Overall Length (mm)
102x159x109 (height frontage x depth x)
Material
[Head] high tension wire ABS resin, [shank] aluminum alloy, [lever grip PVC]
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 191289 75273816 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Weed treatment, garbage etc. in summary
5
From Japan
On 2015-09-22 19:46:24
It is smooth, handy
This review is about item#75273816.
Used for cleaning
5
From Japan
On 2015-04-22 19:52:06
It is cheap, durable and very satisfied.
This review is about item#75273816.

Related Products