Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Shears

Purpose
Gardening work and farm work
Blade Length (mm)
60
Cutting Capability (mm)
(Living trees) 8 or less
Weight (g)
200
Overall Length (mm)
180
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 192091 75274017 20.99 SGD
In stock
ADD TO CART

Related Products