Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Hammers

4.00 (1)
Purpose
Nailing., Nailing.
Head Length (mm)
78
Caliber (phi mm)
25
Weight (g)
650
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Hard head type 75275636 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Driving a wedge in a support scaffold
4
From Japan
On 2016-04-18 16:51:04
Good point ① Compact ② Fits in the lap bag (temporary frame hammer etc. comes out of the bag and gets caught well) ③ Grip does not slip with rubber. A bad point? It was a little light.
This review is about item#75275636.

Related Products