Buy more than* S$200* and get FREE SHIPPING

Mini Anvil

4.00 (2)
Purpose
Mini Anvil, Mini Anvil
Weight (g)
About 420
Height (mm)
50
Overall Length (mm)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 75276056 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Modification of instrument parts
5
From Japan
On 2016-04-14 22:33:06
The size, the area of ​​the strike face was also just right, and it was popular from workers.
This review is about item#75276056.
For processing of stairs etc
3
From Japan
On 2015-06-02 15:00:49
I used it for making and processing parts mounting stays of bike. It was smaller than I thought, but it is handy because it can be stored in the tool box for that much. Although there is no problem with processing such as folding, I think that it is good to fix it somewhat and use it because it is mossed when you strike a thing just small.
This review is about item#75276056.

Related Products