Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chipping Hammer

3.00 (1)
Purpose
Welding work hammer., Welding work hammer.
Head Length (mm)
160
Total Mass (g)
About550
Blade Width (mm)
21
Overall Length (mm)
340
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 21mm 75276126 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removal of welds
3
From Japan
On 2017-08-09 19:27:46
I bought it for trial as it can break easily as it is a tree pattern. It is a bit heavy for removing debris, but I will work long and get together.
This review is about item#75276126.

Related Products