Buy more than* S$200* and get FREE SHIPPING

Rivet Hammer

5.00 (1)
Purpose
Hammer., Hammer.
Head Length (mm)
95
Head Mass (g)
165
Caliber
25 x 23mm
Overall Length (mm)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 21mm 75276232 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Workshop class for children
5
From Japan
On 2016-08-17 21:01:41
I am using it very conveniently.
This review is about item#75276232.

Related Products