Buy more than* S$200* and get FREE SHIPPING

Dead Blow Hammer

4.00 (1)
Overall Length (mm)
185
...see all
Product Options
ADD TO CART
Head Length (mm) Caliber (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Caliber (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 34 About 950 1PC 1 2P 75276853 26.52 SGD
In stock
90 23 About 700 1PC 1 1.5P 75276844 23.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Felling of trees
4
From Japan
On 2016-02-24 04:30:22
Very easy to use there is a sense of weight in a small percentage
This review is about item#75276853.

Related Products