Buy more than* S$200* and get FREE SHIPPING

Wire Sling

4.67 (3)
Purpose
Safety code accessories.
Working Load (kg)
About0.5
Wire Diameter (phi mm)
1.6
Diameter (phi mm)
50
Length (mm)
About160
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 (Screw) 75277316 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for floating key holder
5
From Japan
On 2017-07-12 14:56:04
I removed this chain attached to the floating key holder saying to float on the water, and used this product. I am satisfied with the image I thought.
This review is about item#75277316.
Tool insert
4
From Japan
On 2016-05-19 12:23:16
If I had a slightly longer thing (total length 200 mm), I felt that usability would be better.
This review is about item#75277316.
Used as a key ring.
5
From Japan
On 2015-05-13 15:42:07
Purchased for various key arrangement. It is convenient because it is easy to remove. I also bought it for the house.
This review is about item#75277316.

Related Products