Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Hook Ring

5.00 (1)
Purpose
Hanger to be attached to bracket of steel tape.
Working Load (kg)
Up to 0.5
Material (Body)
Steel
Shaft Diameter (phi mm)
5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 75277632 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-11-19 13:29:28
It is convenient because it is hanging on carabiner hook. Although it is not much different from the plastic convex holder, I am using it because this one is easier to use. In the ease of hat removal to the carabiner holder, long type is up, but it is an obstruction when placing the convex in a narrow place, so it changed to shorter one.
This review is about item#75277632.

Related Products