NoteBuy more than* S$200* and get FREE SHIPPING

Straight Bevel Gear

Hole Length(mm)
8
Assembly Distance A (mm)
15.52
Gear Ratio
2
Hub Outer Diameter dh (mm)
8
Hole Diameter dd (mm)
3
Face Width (B)(mm)
3.2
Tip Diameter da (mm)
10.89
Standard Diameter d (mm)
10
RoHS Directive
Correspondence
Hub Length lh (mm)
5
Screw (mm)
(2-M (120 deg)) 2 over M2.5, (ls) 2.5
Point Angle
Addendum (delta a) 29 degrees 8min, (ds) Phi5.6
Pressure Angle (Degree)
20
Weight (g)
2.8
Overall Length (mm)
(lw)8.54,(la)5.74
Number of Gears
20
Material
S45C mechanical structure for carbon rod
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B50S 20*3 75347361 11.82 SGD
In stock

Related Products