Buy more than* S$200* and get FREE SHIPPING

Serufa HA Series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ hose kit Assy 5m is sold separately.
Purpose
Portable single-acting hydraulic puncher
round hole only. D punch, use the M dice.
Ram Stroke (mm)
17.5
Maximum Output (kN)
216(22tf)
Maximum Depth (mm)
50
Maximum Plate Thickness (mm)
10
Body Weight (kg)
16
Maximum Working Pressure (MPa [kgf/cm2])
68.65[700]
Power (V)
AC100/200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HA05-1018 75279425 2,899.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products