Buy more than* S$200* and get FREE SHIPPING

Small Led Indicator Lamp Pes Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
Signal line: AWG22, power line: AWG20
Leader Wire Length (mm)
Signal lines: 900, a power supply line: 1000
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Interface
(Only NPN transistor) open collector
Number of Flashes (min-1[Time/min])
Fast: about 120, low speed: medium speed about 180, about 60
Light Source
LED
Outer Diameter (phi mm)
82
Material
Globe: acrylic resin
...see all
Product Options
ADD TO CART
Weight (kg) Type Rated Voltage (V) Power Consumption (W) Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Rated Voltage (V) Power Consumption (W) Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.43 Small LED indicator AC100 4.7 - Red 1PC 1 PES-100A-R 75285795 129.90 SGD
In stock
- - AC200 4.7 - Yellow 1PC 1 PES-200A-Y 75285813 129.90 SGD
In stock
- - AC/DC24 1.5 CE Marking Yellow 1PC 1 PES-24A-Y 75285786 119.90 SGD
Shipped after 2017-07-25
- - AC200 4.7 - Red 1PC 1 PES-200A-R 75285804 129.90 SGD
In stock
- - AC/DC24 1.5 CE Marking Red 1PC 1 PES-24A-R 75285777 119.90 SGD
In stock
ADD TO CART

Related Products