Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral Tool

4.44 (18)
Tip Length (mm)
65
Height (mm)
120
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MOPRO-220-1 75291142 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Puncture repair
5
From Japan
On 2018-06-05 14:01:24
It was a very good product Thank you. I want to use it again.
This review is about item#75291142.
Tire puncture
2
From Japan
On 2018-06-02 11:29:15
Although the product is not bad, it is better that you still had thickness little by little until the base. Is it durable after that? It is a pity if you can use it as soon as you use it. It may be useless though it is made in a foreign country. Because the price is also cheap, it is still for emergency
This review is about item#75291142.
Puncture repair
5
From Japan
On 2017-11-01 17:31:31
If I used spiral and insert replacement, I switched to this as I was idle and pulled out of the steering wheel while being stuck in the tire. Price is also cheap. After that, it would be nice to have a repair plug 3 and about 10 mL of cement set for easy carrying.
This review is about item#75291142.
Tire puncture repair
5
From Japan
On 2017-10-14 10:41:55
It is easy to use and convenient. I am satisfied because I wanted something simple.
This review is about item#75291142.
Car maintenance
5
From Japan
On 2017-10-11 17:39:42
I would appreciate it at this price. It is not much different from the expensive one for use.
This review is about item#75291142.
Puncture repair
3
From Japan
On 2017-04-23 23:46:34
Handle is difficult to grasp, force is bad, please improve a bit more grip surface.
This review is about item#75291142.
To puncture repair
5
From Japan
On 2017-03-31 16:20:44
It can be used normally. I have used it for about 30 years so I feel pretty sharp.
This review is about item#75291142.
During puncture repair
3
From Japan
On 2016-07-10 19:13:31
Because it is cheap, it is saved.
This review is about item#75291142.
Puncture repair
5
From Japan
On 2016-05-01 12:04:52
Price is also easy and easy to use.
This review is about item#75291142.
Private use
5
From Japan
On 2015-12-29 03:34:48
You can purchase it with confidence without seeing the actual thing in a short time.
This review is about item#75291142.

Related Products