Buy more than* S$200* and get FREE SHIPPING

Insert Tool

4.33 (27)
Caution
* Disposable type which can not replace needle., * Disposable type which can not replace needle.
Tip Length (mm)
70
Height (mm)
120
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MOPRO-220-2 75291151 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 3
2 star 1
1 star 1
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
Puncture of motorcycle
5
From Japan
On 2018-04-13 22:33:28
Although it is used for puncture repair, it does not use much as it does not puncture so much, but it is cheap and saved.
This review is about item#75291151.
Puncture repair
5
From Japan
On 2017-11-01 17:33:21
If I used a spiral and insert replacement type, I switched to this because it was scattered by idling and stuck in the tire and getting out of the steering wheel. Price is also cheap. After that, it would be nice to have a repair plug 3 and about 10 mL of cement set for easy carrying.
This review is about item#75291151.
Tire puncture repair
5
From Japan
On 2017-10-14 10:51:09
I was saved because I was looking for something simple and easy to use. It is also comfortable to use. I am satisfied.
This review is about item#75291151.
Puncture repair
3
From Japan
On 2017-07-04 17:08:22
I have it as a reserve for the insert tool I normally use. I think that the shaft is too long, so I'm going to wind up and adjust the tape. I scraped the tip and made it sharp.
This review is about item#75291151.
Puncture repair
1
From Japan
On 2017-05-03 19:41:18
Even if it pierces the hole causing the air leakage through the rubber plug and it pulls out, it will become about the insert tool as it is It will be too easy to break the hole through which the plug passes
This review is about item#75291151.
Puncture repair
4
From Japan
On 2017-04-17 20:03:12
At this price, you need it and have enough features.
This review is about item#75291151.
Car maintenance
5
From Japan
On 2017-04-11 10:58:37
It is slightly thicker than the manufacturer's product, but there is no problem in use. It was cheap and saved.
This review is about item#75291151.
To puncture repair
2
From Japan
On 2017-03-31 16:19:37
The stick portion is too long. When entering the base, rubber gets inside the tire. The first one got extra trouble.
This review is about item#75291151.
Puncture repair
4
From Japan
On 2017-03-29 20:48:28
Cost performance is good. It seems easy to see you.
This review is about item#75291151.
Puncture repair
5
From Japan
On 2017-03-19 20:06:13
I repaired with punk repair. P It is very easy to use
This review is about item#75291151.

Related Products