Buy more than* S$200* and get FREE SHIPPING

Card Reader Writer

Caution
Dedicated adapter is not attached to this product.
Slot
Three
Power Supply Voltage (V)
5
OS Support
Windows8.1,8,7 (SP1), Vista (SP2), XP (SP3) / Mac OS X 10.6 to 10.6.8 / OS X 10.7 to 10.7.5,10.8 to 10.8.3,10.9
Power
USB bus power
Weight (g)
26
...see all>
Product Options
ADD TO CART
Cable Length (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 32 I (excluding connectors) (Excluding cable) 77x12x40 Red 1PC 1 MR3-K005RD 75294676 -
Discontinued
[x]
About 32 I (excluding connectors) (Excluding cable) 77x12x40 Black 1PC 1 MR3-K005BK 75294667 -
Discontinued
[x]
(Excluding connectors) about 32 - White 1PC 1 MR3-K005WH 75294685 -
Discontinued
[x]
ADD TO CART

Related Products