Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Passing Water Type Car Wash Brush, Horsehair Plus PP Wool Blending

2.80 (10)
Caution
Not for aluminum and plated wheel. For aluminum and plated wheel, use horsehair 100% type.
Material (Trim)
50% horse hair, PP50%
Trim Length (mm)
45
Overall Length (mm)
350
Width (mm)
65
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-PR204 75294362 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 4
Review Rating: 2.80
10 Customer Reviews
The reviews are automatic translation.
Cleaning the wheel
5
From Japan
On 2015-11-06 21:27:23
Because the price is cheap, I think that it is good.
This review is about item#75294362.
For washing car mats
4
From Japan
On 2015-10-11 15:42:33
It is a good product with excellent cost performance. It is not good to get out of hair.
This review is about item#75294362.
car wash
2
From Japan
On 2015-08-27 15:43:20
The amount of small hair is smaller than I thought, doubt about durability
This review is about item#75294362.
Tire Wheel Cleaning
3
From Japan
On 2015-06-08 15:08:06
Since this brush has been used for a long time, it is used for a long time without any problems.
This review is about item#75294362.
Cleaning of tools after concrete work
5
From Japan
On 2015-03-18 13:46:40
Price, quality, very satisfied. I bought a soft type of only horsehair, but soft type is used for gold iron etc etc.
This review is about item#75294362.
car wash
1
From Japan
On 2014-10-27 17:45:20
The hair is out of ordinary condition. Due to the use of a hose attached, the hair got out quickly and water was coming out of the hole through which the hair passed. Even with car washing, the car is covered with hair, so I have to wash it again. The hair was completely fallen off at 5 places in one car wash. It was written that the review got out of hair, but I did not think it was so much.
This review is about item#75294362.
car wash
1
From Japan
On 2014-10-24 22:24:01
Hair falls too much
This review is about item#75294362.
car wash
1
From Japan
On 2014-08-29 16:35:57
The area is too narrow. I can not talk because my hair is ragged.
This review is about item#75294362.
Car wash of truck
5
From Japan
On 2014-06-06 09:23:24
I want a little more hair.
This review is about item#75294362.
car wash
1
From Japan
On 2014-04-17 14:24:36
The price is also cheap and the tip of the hair is also soft, but on the other hand, the hair gets pulled out during use and the wear rate is intense.
This review is about item#75294362.

Related Products