Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Passing Water Type Car Wash Brush

3.80 (5)
Material (Trim)
Paquin
Trim Length (mm)
45
Overall Length (mm)
350
Width (mm)
65
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-PR202 75294371 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
When you make the WAX ​​on the tire, you use instead of the sponge.
5
From Japan
On 2015-01-13 09:21:14
Very long-lasting, clean and easy compared with the sponge.
This review is about item#75294371.
car wash
1
From Japan
On 2014-06-16 09:20:42
I bought it to ensure that no almost the same as the size of the brush that has been used originally on our side, but the brush portion was small ones hair is less. From the next time I am going to buy a little more large.
This review is about item#75294371.
car wash
4
From Japan
On 2014-06-11 14:21:52
Is the usual small size than the guy in the blue. Since the hair of the amount is also surprisingly small, I do not know and so does not try to use. Really, but I wanted to 3 evaluation, review that the 4 is less so sweet to avoid the harsh criticism.
This review is about item#75294371.
Car wash work
4
From Japan
On 2014-03-30 17:52:17
The hardness of the hair is good. I use when washing the tires and wheels. The hair of the density is low is the drawback. Hair is the want of about 1.5 times.
This review is about item#75294371.
Four-wheel aluminum wheel cleaning
5
From Japan
On 2014-01-23 14:07:07
If the usual dust, water can be washed clean while applying, it has very survived. Also it rubbed to strengthen not scratch.
This review is about item#75294371.

Related Products