Buy more than* S$200* and get FREE SHIPPING

Passing Water Type Car Wash Brush, 100 Percent Horsehair

2.52 (25)
Material (Trim)
100% horse hair
Trim Length (mm)
45
Overall Length (mm)
350
Width (mm)
65
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-PR203 75294387 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 7
1 star 9
Review Rating: 2.52
25 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
2
From Japan
On 2017-01-08 11:54:14
Brush part is too small, but the car wash of small part be facing?
This review is about item#75294387.
Use in car wash
2
From Japan
On 2016-04-20 19:30:23
... If it is improved hair missing easy points in the early stages of use
This review is about item#75294387.
I use to when you wash the tire.
2
From Japan
On 2015-11-01 18:04:42
Price is cheap, but anyway hair loss is large. Missing hair is caught between the wheel and tire. Unit price is cheap, but not at all cheap considering the quality. Kema 100 percent of the brush I want replacement if there are other.
This review is about item#75294387.
For car wash car
1
From Japan
On 2015-08-18 22:22:37
We become indebted to. It was good if you buy from and I see the product reviews from other people. Because it was looks good is the material basis for the car wash but was purchased, including the addition of up to free shipping, and many hair loss cling hair loss is to the body, not the further need eco is tap water to shed the hair loss. Different type was also purchased at the same time does not become useless. Then you do not use. Thank you for improvement.
This review is about item#75294387.
car wash
3
From Japan
On 2015-08-04 15:07:48
When the wash tub of the bathroom to try, hair was defiled to reverse missing. Please do not attempt to imitate.
This review is about item#75294387.
car wash
1
From Japan
On 2015-06-05 15:08:47
The number of hair less, become Petanko get wet with water.
This review is about item#75294387.
car wash
1
From Japan
On 2015-06-05 08:58:31
Exactly, it intends Yasukaro! It intends nasty! ! It is a commodity. In the first use, the hair was falling out in the bunch. . . Commercial value, it is a zero (laughs) The only, but only hair of softness will be evaluated, not suitable at all for use as a car wash tool.
Car wash and other
2
From Japan
On 2015-05-18 09:00:03
Hair loss is terrible!
This review is about item#75294387.
Car wash car
1
From Japan
On 2015-05-05 20:10:49
Does not become useless in the hair of the brush is missing from when using for the first time.
car wash
1
From Japan
On 2015-04-21 06:11:18
The quality of goods was for the first time to buy. There is no commercial value. Hair from the beginning did not bring myself to use missing.
This review is about item#75294387.

Related Products