Buy more than* S$200* and get FREE SHIPPING

2WAY Type Brush

3.78 (18)
Material (Trim)
PP
Trim Length (mm)
30
Overall Length (mm)
235
Thickness (mm)
17
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 75299874 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 2
2 star 3
1 star 1
Review Rating: 3.78
18 Customer Reviews
The reviews are automatic translation.
Bicycle car wash
2
From Japan
On 2018-03-20 21:03:58
Both are hard brushes. Oil soiling is difficult to fall off, and oil stains remain on the brush itself.
This review is about item#75299874.
Used for car cleaning
3
From Japan
On 2017-08-31 13:02:45
It is nice to be able to use according to the purpose of use thanks to the brush which is different in solidity at both ends.
This review is about item#75299874.
Used for light joint mold wash of bath tile
5
From Japan
On 2017-05-25 18:47:32
The proper use of hardness is quite good. I tried using Goshigoshi, but it was not easy to break or crease. I think that you can use a lot for cleaning a somewhat dented part such as sash cleaning.
This review is about item#75299874.
Cleaning bath tiles
5
From Japan
On 2017-01-23 16:08:07
With a solid feeling of use, I'm glad that I could clean the joints of old tiles neatly.
This review is about item#75299874.
Sash groove
4
From Japan
On 2017-01-18 22:48:51
If it is the original brand, I think that 2 more cheap is reasonable. Goods are comparable with products of other companies. It is natural for these items to hurt and wear brush hairs - it should be understood as a consumable cleaning tool.
This review is about item#75299874.
Cleaning the wheel etc.
1
From Japan
On 2016-11-15 14:33:22
The tip of the hair broke and it became impossible to use it. I think the material is a necessity improvement.
This review is about item#75299874.
To the iron powder dropping of tires and wheels
4
From Japan
On 2016-09-30 08:25:09
I use it to rub the iron powder remover on the wheel. There are two types of hardness, so it is convenient to match the place you use. It is easy to put power because it is easy to grasp.
This review is about item#75299874.
Cleaning joints of tiles
4
From Japan
On 2016-09-29 17:07:28
I am satisfied with price and usability.
This review is about item#75299874.
Cleaning the motorcycle
5
From Japan
On 2016-07-04 20:44:22
The hand reaches the itchy place and it is very convenient.
This review is about item#75299874.
Motorbike cleaning
3
From Japan
On 2016-07-03 19:23:37
Purchased to wash the details of the motorcycle. I think that hair is a bit hard, but I can use it normally. I feel that my hair is getting a bit tired just by using about 5 times.
This review is about item#75299874.

Related Products