Buy more than* S$200* and get FREE SHIPPING

Tire Brush, Handy Type

4.50 (10)
Material (Trim)
PP
Trim Length (mm)
23
Overall Length (mm)
60
Thickness (mm)
50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 75299883 3.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Tire cleaning
2
From Japan
On 2016-10-28 13:30:14
Because I N, but it says there is no waist I think that Yuku crushed by part to use. Since the price is the price is disposable decision.
This review is about item#75299883.
Tires wash
4
From Japan
On 2016-10-17 15:41:58
I think the force may use to enter, I hope to durability.
This review is about item#75299883.
Clean the bathroom tiles
5
From Japan
On 2016-09-07 12:01:43
The shapes that fit in the hand is easy to use than ordinary sponge.
This review is about item#75299883.
Cleaning of tire
5
From Japan
On 2016-01-17 18:09:42
If you wash the tires, hard to wash long it is difficult to insert the power of pattern This brush is truly so good can wash Put your finger into the hole Price is also cheap and very good products
This review is about item#75299883.
Tire & mat
5
From Japan
On 2015-12-04 07:14:14
Easy to use.
This review is about item#75299883.
In order to clean the washing place of the bath
5
From Japan
On 2015-10-13 18:24:31
I bought instead only genuine brush of TOTO. So easy to have a hard tired compared to no-hole type. I think that it is suitable to wash Besides tire.
This review is about item#75299883.
Tire wash
5
From Japan
On 2014-10-22 18:20:53
It is very easy to use. Once you become a useless also to purchase the same thing.
This review is about item#75299883.
floor mat
5
From Japan
On 2014-10-19 21:21:08
It is for the tire, but in me is a big satisfaction with outstanding cleaning power to the cleaning of short haired floor mat. In combination with a special detergent, it is durable also likely to be expected to not bend the bristles be washed put nearby will now force a new one is. I do not use the tire, but used with mat wash.
Cleaning General
4
From Japan
On 2014-10-09 13:23:12
Was purchased for cleaning, easy-to-use
This review is about item#75299883.
Cleaning operation of the parts
5
From Japan
On 2014-05-20 15:23:28
First impression is, in making the firm larger than I thought, it was easy to hold shape. So far was using to cut the handle of the car wash brush, for use in mixed cleaning solution of solvent, it for damaged or bent or hair was early, this brush is a good oil resistance surprisingly it has been long-lasting how. In addition, hair softness is just well, is it is also less likely to bounce a cleaning solution. On our side of the application, it feels better than a few times the price of the brush. But we plan to repeat the order in the future.
This review is about item#75299883.

Related Products