Buy more than* S$200* and get FREE SHIPPING

Tire Brush, Handle Type

3.60 (20)
Material (Trim)
PP
Trim Length (mm)
32
Overall Length (mm)
420
Thickness (mm)
(Hand-held unit) 20, (head) 53
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 75299892 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 6
2 star 3
1 star 1
Review Rating: 3.60
20 Customer Reviews
The reviews are automatic translation.
Car wash of tires
5
From Japan
On 2017-12-20 15:25:51
Bristles can be made to every corner since the bristles are firmly split
This review is about item#75299892.
For tires and wheels
3
From Japan
On 2017-10-29 08:42:28
It is harder than I thought so it can not be used for delicate parts I'm washing a lot of dirty wheels.
This review is about item#75299892.
When car wash
4
From Japan
On 2017-04-15 17:27:49
I am using it for washing the tires and wheels, but I guess it is a bit difficult to use. There is a reasonable brush hardness, but the arch shape is hard to use for me (I still use it).
This review is about item#75299892.
When car wash
2
From Japan
On 2017-01-27 17:39:54
Although the tip curved shape is convenient for washing the wheel, the bristles are hard and the splashing bounces back. I'd like a thing with a tip like a water-passing car wash brush.
This review is about item#75299892.
Wheel cleaning
5
From Japan
On 2016-08-24 16:19:15
The price is cheap, so make it firmly so you can wash it firmly
This review is about item#75299892.
For wheel washing
4
From Japan
On 2016-06-22 16:18:01
It was easy to use
This review is about item#75299892.
Tire Wheel
5
From Japan
On 2016-04-15 11:03:47
Handle length, the brush is solid. It is recommended.
This review is about item#75299892.
Tire cleaning
2
From Japan
On 2015-12-23 16:03:05
It was smaller than I expected. I wanted this to be more than double.
This review is about item#75299892.
I put the company's car wash machine
3
From Japan
On 2015-11-03 09:26:10
Nobody seems to be able to understand it for tires, I write as magic for tires.
This review is about item#75299892.
Wheel cleaning
3
From Japan
On 2015-10-24 15:15:23
It is easier to use a wheel a little smaller
This review is about item#75299892.

Related Products