Buy more than* S$200* and get FREE SHIPPING

Tip Bend Tire Wheel Brush

4.12 (42)
Handle Color
(Can not be specified handle color) white / blue
Material (Trim)
PP
Trim Length (mm)
(Blue part) (white part) 14, 13-27
Overall Length (mm)
320
Thickness (mm)
19
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 75299901 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 9
3 star 6
2 star 4
1 star 1
Review Rating: 4.12
42 Customer Reviews
The reviews are automatic translation.
It is used for cleaning the machine.
5
From Japan
On 2018-05-24 21:20:46
The tip is bent, it is convenient to reach a fine place. Also, the hardness of the brush is also very easy to remove dirt well.
This review is about item#75299901.
Car aluminum foil cleaning
4
From Japan
On 2018-04-23 21:31:30
It is very handy because it is a small brush at the time of car aluminum foil cleaning.
This review is about item#75299901.
Used for car tire cleaning
3
From Japan
On 2018-04-11 20:05:55
Brushes where the tip is bent are easy to use. It is handy as it reaches a narrow place.
This review is about item#75299901.
Cleaning of steel wheels
3
From Japan
On 2018-04-01 10:54:30
Although there might be no choice in considering the price, the blue hair on the tip got stuck with one use. Next time we plan to purchase another one.
This review is about item#75299901.
Foil cleaning
5
From Japan
On 2018-02-20 08:46:48
Since the tip is rounded, the brush reaches every corner of the foil, and cleaning can be done neatly without washing residue.
This review is about item#75299901.
Cleaning the tire wheel
5
From Japan
On 2018-01-04 19:17:22
Because the tip bend and the width are thin, I was able to clean the Swiss house even when I was difficult to enter.
This review is about item#75299901.
Wheel car wash
2
From Japan
On 2017-10-26 16:56:45
The brush is too hard. It is too strong for aluminum wheels and can not be rubbed hard. I thought it would be good if there were two kinds for iron and aluminum.
This review is about item#75299901.
Dirty wheel
5
From Japan
On 2017-08-19 16:00:45
Because the tip is bent, is it easy to use? And tried purchasing. It's more user-friendly than I imagined, making the wheel cleaner easier. Also I tried using it for scraping rubber around the door where there are dust and dirt that is hard to enter, such as the corner of the door pocket inside the car, but it is very easy to use and convenient. I will also purchase it.
This review is about item#75299901.
Bathroom joint, toilet toilet, automobile dust between the brush, universal.
5
From Japan
On 2017-04-25 17:09:44
Cleaning the bathtub, cleaning the toilet bowl, dirt between the glass of the car and the mall (Of course, since we use three different items separately (^. ^)) It is a great success for all uses! Besides, hair due to secular change? Can not escape. This is my favorite point.
This review is about item#75299901.
Aluminum foil
5
From Japan
On 2017-03-21 11:15:30
When polishing the foil, it is extremely easy to work when polishing with a shampoo wax system. Since it was a waste cloth until now
This review is about item#75299901.

Related Products