Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Uni Chromate Plated Eye Bolt

4.18 (11)
Surface Processing
Uni-chrome plated
Standard
JIS B 1168
Material
SS400
...see all>
Product Options
ADD TO CART
Designation Screw d Dimensions e (mm) Dimensions r2 (mm) Dimensions D (mm) Dimensions da (mm) Dimension t (mm) Dimension r1(mm) Dimensions a (mm) Dimensions k (mm) Dimension H (mm) Working Load (Vetical suspension) (kN [kgf]) Weight (kg) Dimensions g (mm) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Designation Screw d Dimensions e (mm) Dimensions r2 (mm) Dimensions D (mm) Dimensions da (mm) Dimension t (mm) Dimension r1(mm) Dimensions a (mm) Dimensions k (mm) Dimension H (mm) Working Load (Vetical suspension) (kN [kgf]) Weight (kg) Dimensions g (mm) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M24 8 About 12 45 (Maximum) 26.4 18 (Minimum) 26.4 90 About 3 (Reference) 90 45 Dotsu / 9.32 [950] (per two) 0.8 (Minimum) 19.6 20 45 50 38 1PC 1 M24 75295141 21.99 SGD
In stock
M10 4 About 4 20 (Maximum) 11.2 7 (Minimum) 1.2 41 About 1.5 (Reference) 41.5 45 Dotsu / 1.47 [150] (per two) 0.06 (Minimum) 7.7 8 21 25 18 1PC 1 M10 75295105 2.99 SGD
In stock
M8 3 About 4 16 (Maximum) 9.2 5 1 (minimum) 32.6 About 1.2 (Reference) 33.3 45 Dotsu / 0.785 [80] (per two) 0.03 (Minimum) 6 6.3 17 20 15 1PC 1 M8 75295096 2.99 SGD
In stock
M16 5 About 6 30 (Maximum) 18.2 11 (Minimum) 18.2 60 About 2 (Reference) 60 45 Dotsu / 4.41 [450] (per two) 0.22 (Minimum) 13 12.5 30 35 27 1PC 1 M16 75295123 5.99 SGD
In stock
M12 5 About 6 25 (Maximum) 14.2 9 (Minimum) 1.4 50 About 2 (Reference) 51 45 Dotsu / 2.16 [220] (per two) 0.12 (Minimum) 9.4 10 26 30 22 1PC 1 M12 75295114 3.99 SGD
In stock
M20 6 About 8 35 (Maximum) 22.4 13 (Minimum) 22.4 72 About 2.5 (Reference) 71 45 Dotsu / 6.18 [630] (per two) 0.4 (Minimum) 16.4 16 35 40 30 1PC 1 M20 75295132 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
As a machine part
3
From Japan
On 2017-12-03 16:32:48
It would be even better if it had a nut, but it would be such a kind of thing.
This review is about item#75295096.
When the column is fixed
3
From Japan
On 2017-10-19 14:58:13
The column and eye bolt were tightened and fixed with a ratchet belt. The hook of the ratchet belt purchased with Monotaro was able to connect smoothly to the M12 eyebolt.
This review is about item#75295114.
Various hangings
4
From Japan
On 2017-07-28 00:01:37
I have not had any problems so far. I am satisfied with immediate payment.
This review is about item#75295105.
Hanging bolt
3
From Japan
On 2017-06-26 18:29:33
There is no problem as a hanger bolt at all. In addition, I will purchase it if necessary.
This review is about item#75295123.
Light van to the trump
5
From Japan
On 2017-04-25 16:05:55
I used a sambar to use for a trumpo. I think that it is perfect.
This review is about item#75295096.
As an eyebolt
3
From Japan
On 2017-01-24 20:02:13
As eyebolt, I used it without any problem
This review is about item#75295114.
As a handle of parts
5
From Japan
On 2016-11-14 15:13:52
It is a product you are having trouble with unexpectedly, very helpful. I am thinking about purchasing again.
This review is about item#75295105.
Luggage fixation
5
From Japan
On 2016-09-29 17:26:44
Used as a hook hanging the lashing belt in the car. Cospa is the best!
This review is about item#75295096.
Use of hitch member (towing device) for passenger car
5
From Japan
On 2015-12-14 10:11:29
It is a repeater because we are using it without problems.
This review is about item#75295096.
Lifting machine equipment
5
From Japan
On 2014-11-17 16:33:08
It is not different from anything from other companies, it can be used normally. I am satisfied with the price.
This review is about item#75295096.

Related Products