Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Uni Chromate Plated Eye Nut

5.00 (5)
Surface Processing
Uni-chrome plated
Standard
JIS B 1169
Material
SS400
...see all>
Product Options
ADD TO CART
Dimensions D' (mm) Working Load (Vetical suspension) (kN [kgf]) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions D (mm) Dimension r (mm) Dimension t (mm) Dimensions a (mm) Dimension H (mm) Designation Screw d Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D' (mm) Working Load (Vetical suspension) (kN [kgf]) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions D (mm) Dimension r (mm) Dimension t (mm) Dimensions a (mm) Dimension H (mm) Designation Screw d Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 45 Dotsu / 0.785 [80] (per two) 6.3 23 20 16 About 8 12 32.6 (Reference) 39.3 M8 0.03 1PC 1 M8 75295157 3.99 SGD
In stock
12.5 45 Dotsu / 2.16 [220] (per two) 10 36 30 25 About 12 19 50 (Reference) 61 M12 0.125 1PC 1 M12 75295175 5.99 SGD
In stock
17 45 Dotsu / 4.41 [450] (per two) 12.5 42 35 30 About 14 23 60 (Reference) 72 M16 0.22 1PC 1 M16 75295184 8.99 SGD
In stock
10.6 45 Dotsu / 1.47 [150] (per two) 8 28 25 20 About 10 15 41 (Reference) 48.5 M10 0.06 1PC 1 M10 75295166 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a foot for fixing goods
5
From Japan
On 2017-12-06 15:30:50
It is saved because the price is cheap and it is comparable with the same goods sold at mass retailers.
This review is about item#75295166.
Installation on the ceiling
5
From Japan
On 2017-01-17 18:53:09
It is a good feeling that it is attached firmly without wobbling. Durability not confirmed
This review is about item#75295157.
Construction work
5
From Japan
On 2017-01-17 16:53:43
Thank you for your quick response. I will be using this again.
This review is about item#75295157.
Equipment loading
5
From Japan
On 2016-02-25 20:15:18
Since it is inexpensive, it can be attached directly to a device without a piece, so it was pleased from customers
This review is about item#75295157.
Add hook
5
From Japan
On 2015-09-10 00:05:07
I feel a little thread loose, but no problem
This review is about item#75295157.

Related Products