Buy more than* S$200* and get FREE SHIPPING

Car Mat Epsilon

5.00 (1)
Material (Surface)
100% polyester
Specification
Non-slip processing.
...see all>
Product Options
ADD TO CART
Materials (lining) Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (lining) Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80% polyester, 20% polypropylene Rear Beige 500x450 1Sheet 1 6397-08-BE 75297257 -
Discontinued
[x]
80% polyester, 20% polypropylene Rear S Black 480x410 1Sheet 1 6397-06-BK 75297214 -
Discontinued
[x]
80% polyester, 20% polypropylene Front Gray 480x650 1Sheet 1 6397-01-GR 75297205 -
Discontinued
[x]
80% polyester, 20% polypropylene Rear Gray 500x450 1Sheet 1 6397-08-GR 75297266 -
Discontinued
[x]
80% polyester, 20% polypropylene Rear S Gray 480x410 1Sheet 1 6397-06-GR 75297232 -
Discontinued
[x]
80% polyester, 20% polypropylene Front Beige 480x650 1Sheet 1 6397-01-BE 75297196 -
Discontinued
[x]
80% polyester, 20% polypropylene Front S Gray 460x600 1Sheet 1 6397-31-GR 75297293 -
Discontinued
[x]
80% polyester, 20% polypropylene Rear S Beige 480x410 1Sheet 1 6397-06-BE 75297223 -
Discontinued
[x]
80% polyester, 20% polypropylene Front S Beige 460x600 1Sheet 1 6397-31-BE 75297284 -
Discontinued
[x]
80% of polyester, polypropylene 20% Front Black 480x650 1Sheet 1 6397-01-BK 75297187 -
Discontinued
[x]
80% of polyester, polypropylene 20% Front S Black 460x600 1Sheet 1 6397-31-BK 75297275 -
Discontinued
[x]
80% of polyester, polypropylene 20% Rear Black 500x450 1Sheet 1 6397-08-BK 75297241 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is troublesome to clean because the driver's side is a long mat of hairy legs
5
From Japan
On 2015-12-22 22:06:02
Although dirt can be washed easily with a sewage, it will be discarded as the usage limit as the adhesive part peels off when washing several times.
This review is about item#75297196.

Related Products