Buy more than* S$200* and get FREE SHIPPING

Car Floor Mats

3.67 (3)
Material (Surface)
100% polyester
Materials (lining)
80% polyester, polypropylene 20%
Specification
Non-slip processing.
...see all>
Product Options
ADD TO CART
Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light car rear seat Beige 400 x 1150 1Sheet 1 6400-04 75297311 -
Discontinued
[x]
Minivan compact car <second column> Gray 400 x 1250 1Sheet 1 6400-05 75297354 -
Discontinued
[x]
Minivan compact car <second column> Black 400 x 1250 1Sheet 1 6400-05 75297336 -
Discontinued
[x]
Minivan compact car <second column> Beige 400 x 1250 1Sheet 1 6400-05 75297345 -
Discontinued
[x]
Light car rear seat Black 400 x 1150 1Sheet 1 6400-04 75297302 -
Discontinued
[x]
Light car rear seat Gray 400 x 1150 1Sheet 1 6400-04 75297327 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for a favorite car
4
From Japan
On 2015-12-29 09:02:03
I am satisfied although I have not used it for only a few days yet.
This review is about item#75297336.
Private car
5
From Japan
On 2015-07-18 20:59:53
Delica D 53 was too big for the third row
This review is about item#75297354.
Used in the second row of Noah
2
From Japan
On 2015-05-01 14:46:05
I think the size is exactly good. Although the goods themselves are not problematic, this evaluation is made because the delivery date was delayed and kept waiting.
This review is about item#75297354.

Related Products