Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Materials (lining) Tensile Strength (kg) Type Color Dimension (mm) Material (Surface) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (lining) Tensile Strength (kg) Type Color Dimension (mm) Material (Surface) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100% polyester 50 Front Gray 480x650 100% polyester 1Sheet 1 6398-01-GR 75297625 32.99 SGD
In stock
100% polyester 50 Front S Gray 460x600 100% polyester 1Sheet 1 6398-31-GR 75297686 31.99 SGD
Shipped after 2018-05-02
100% polyester 50 Rear S Gray 480x410 100% polyester 1Sheet 1 6398-06-GR 75297643 22.99 SGD
Shipped after 2018-05-02
100% polyester 50 Front Black 480x650 100% polyester 1Sheet 1 6398-01-BK 75297616 35.99 SGD
Shipped after 2018-04-26
100% polyester 50 Front S Black 460x600 100% polyester 1Sheet 1 6398-31-BK 75297677 31.99 SGD
Shipped after 2018-05-02
100% polyester 50 Rear Gray 500x450 100% polyester 1Sheet 1 6398-08-GR 75297661 24.99 SGD
Shipped after 2018-05-02
100% polyester 50 Rear Black 500x450 100% polyester 1Sheet 1 6398-08-BK 75297652 26.99 SGD
In stock
100% polyester 50 Rear S Black 480x410 100% polyester 1Sheet 1 6398-06-BK 75297634 22.99 SGD
Shipped after 2018-05-02
- - - - - - 1sheet 1 6398-01-BE 20015713 35.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Front seat mat
2
From Japan
On 2017-09-15 15:22:22
I think that it depends on the frequency of use, but I am worried about standing.
This review is about item#20015713.

Related Products