Buy more than* S$200* and get FREE SHIPPING

Car Mat

4.83 (6)
Color
Black
Material
Synthetic rubber, polyvinyl chloride resin
Specification
Spike processing. Waterproof material. Washable
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x1000 1Sheet 1 6271-04-BK 75297695 -
Discontinued
[x]
400x1250 1Sheet 1 6271-05-BK 75297704 51.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Receiving thawing water inside the company
4
From Japan
On 2016-12-23 17:46:06
Because we decided to mount the ski on the car, we lay it under the plate to receive the water. It was good if it was a little longer in the longitudinal direction.
This review is about item#75297695.
Car floor mat
5
From Japan
On 2016-11-14 15:49:06
Nissan Days Luke's Rear floor mat attached to dirt.
This review is about item#75297695.
Used for light gray rear mats
5
From Japan
On 2016-08-10 17:55:18
I used it for a rear mat for Suzuki Spacia MK 42S. I got lost in two kinds of sizes, but I thought that I would not want to interfere with the slide door, so I made it this size. It is perfect as it matches the genuine mat size, but it is a nice place to worry if the rise will catch on getting on and off, but it's a nice feeling.
This review is about item#75297695.
Used for UA-NCP 81G Scienta
5
From Japan
On 2015-08-07 12:09:22
Order code: 75297695 Product code: 6271-04 - BK UA - NCP 81 G Use respectively on the left and right of the second seat of Siienta. The lower part of the second seat of Siienta was long in the vertical, so it was exactly better if you purchased it for testing.
This review is about item#75297695.
Dirt prevention in front of second seat.
5
From Japan
On 2014-09-22 18:33:09
Because children ride a car with dirty shoes, it is pretty handy.
This review is about item#75297704.
For the foot of the second row seat
5
From Japan
On 2013-11-26 11:04:52
As it is raining a lot in the Hokuriku area where snow falls in the winter, I purchase it as the second row waterproof mat I think that it is not a thing broken or torn so it is not satisfactory although I think that there is no continuous purchase.
This review is about item#75297695.

Related Products