Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Car Mat, Free Cut

4.00 (3)
Dimension (mm)
910x1210
Material
Polyvinyl chloride 100%
Specification
Spike processing. Waterproof material. Washable. Free cut
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1Sheet 1 6391-19 75298081 41.99 SGD
Shipped after 2018-05-10
Smoke 1Sheet 1 6391-19 75298097 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
General
4
From Japan
On 2017-05-15 15:37:59
I can not help but find selling points. It is cheap and saved. It's fine if you can choose the size.
This review is about item#75298097.
Track mat
3
From Japan
On 2016-11-14 18:56:09
Rubber rubber made of genuine or the like will wear out soon and the hole will be empty. The treatment is not very good and it takes time and effort for processing, but because the durability is outstanding and slip is not so much, the exchange is almost using this mat. The price is also cheap.
This review is about item#75298097.
Koukann
5
From Japan
On 2016-03-09 20:48:28
Iiyo
This review is about item#75298097.

Related Products