Buy more than* S$200* and get FREE SHIPPING

Seat Cushions

3.33 (3)
Material (Inside Material)
Low-rebound urethane foam
Material (Surface)
100% polyester
Materials (lining)
100% polyester
Type
Hip
Dimension (mm)
450 x 450
Specification
Shock absorption with stopper
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 5272-43 75298361 30.33 SGD
In stock
Gray 1PC 1 5272-43 75298377 30.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
During long hours of operation
2
From Japan
On 2016-05-13 20:09:05
Flatter was better than roughness.
This review is about item#75298361.
I use it in a PC chair.
4
From Japan
On 2014-12-10 14:04:57
Afterwards it is bigger, it is better to be thicker!
This review is about item#75298361.
operation
4
From Japan
On 2014-11-25 08:48:01
It is thicker than I thought.
This review is about item#75298361.

Related Products