Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snoopy Seat Cushions

5.00 (1)
Material (Inside Material)
Urethane foam
Material (Surface)
100% polyester
Materials (lining)
100% polyester
Specification
With stopper
...see all>
Product Options
ADD TO CART
Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double Black 480 x 950 1PC 1 5790-07-BK 75298912 41.99 SGD
Shipped after 2018-07-02
Corner Gray 450 x 450 1PC 1 5790-02-GR 75298885 28.99 SGD
Shipped after 2018-07-02
Double Gray 480 x 950 1PC 1 5790-07-GR 75298921 37.99 SGD
Shipped after 2018-06-29
Triple Black 1250 x 420 1PC 1 5790-05-BK 75298894 43.99 SGD
Shipped after 2018-07-02
Corner Black 450 x 450 1PC 1 5790-02-BK 75298876 18.99 SGD
In stock
Triple Gray 1250 x 420 1PC 1 5790-05-GR 75298903 79.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When traveling by car
5
From Japan
On 2015-10-16 22:54:29
I feel good and cushion is nice.
This review is about item#75298921.

Related Products