Buy more than* S$200* and get FREE SHIPPING

Minnie Car Cushions

Material (Surface)
100% polyester
Materials (lining)
100% polyester
...see all>
Product Options
ADD TO CART
Material (Inside Material) Type Color Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Inside Material) Type Color Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester urethane foam Double Pink 480 x 950 With stopper 1PC 1 5088-07-P 75299567 -
Discontinued
[x]
Polyester, urethane foam Triple Black 1100 x 450 For rear seat belt 1PC 1 5088-05-BK 75299515 55.99 SGD
Shipped after 2018-05-01
Polyester, urethane foam Cotton input angle Black 450 x 450 - 1PC 1 5088-06-BK 75299524 33.99 SGD
Shipped after 2018-05-01
Polyester, urethane foam Double Black 480 x 950 With stopper 1PC 1 5088-07-BK 75299533 51.99 SGD
Shipped after 2018-04-27
Polyester urethane foam Triple Pink 1100 x 450 For rear seat belt 1PC 1 5088-05-P 75299542 -
Discontinued
[x]
Polyester urethane foam Cotton input angle Pink 450 x 450 - 1PC 1 5088-06-P 75299551 -
Discontinued
[x]
ADD TO CART

Related Products