Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Lumbar Cushion

1.00 (1)
Material (Inside Material)
Polyester, urethane foam
Material (Surface)
Polyester, synthetic leather
Materials (lining)
100% polyester
Type
Double
Color
Red
Dimension (mm)
450x950
Specification
With stopper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5229-07-R 75299576 51.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It was attached to his car.
1
From Japan
On 2016-11-11 19:47:29
Overall size is too small. Cushion is too large of the backrest. Especially swelling of the left and right of the seating surface is poor comfort come under the thighs.
This review is about item#75299576.

Related Products