Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Triple Seat cushion

Material (Inside Material)
Urethane foam
Material (Surface)
100% polyester
Materials (lining)
100% polyester
Type
Triple
Color
Black
Dimension (mm)
1300x450
Specification
With stopper. Rear seat belt supportted
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5820-05-BK 75299786 -
Discontinued
[x]
ADD TO CART

Related Products