Buy more than* S$200* and get FREE SHIPPING

Comfort Foam Car Seat Cushion

1.00 (1)
Material (Inside Material)
Low-rebound urethane foam
Material (Surface)
100% polyester
Materials (lining)
100% polyester
Type
Hip-type
Color
Black
Dimension (mm)
470x470
Specification
With stopper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5820-43 75299804 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Automobile driving
1
From Japan
On 2014-08-18 13:46:16
Thicker than the expected thickness of the seat presence part, impossible is occurring in the sitting position, it did not work after all.
This review is about item#75299804.

Related Products