Buy more than* S$200* and get FREE SHIPPING

Seat Cover Snoopy

4.50 (2)
Material (Surface)
100% polyester
Type
Front (bucket)
Color
White
Specification
With stopper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 4135-50 75295762 38.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car cover
4
From Japan
On 2017-08-27 23:12:52
The width of the sheet protruded larger than I expected. Installation is easy and cheap so do not worry about it?
This review is about item#75295762.
I installed it in my car
5
From Japan
On 2015-12-14 14:43:59
There was not anywhere else in the shop. I thought that Monotaro is just a tool store but Sugoin Dessene.
This review is about item#75295762.

Related Products