Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Seat Belt Pad Lovely Minnie

4.50 (2)
Material (Inside Material)
Low-rebound urethane foam
Material (Surface)
100% polyester%
Materials (lining)
100% polyester%
Type
Seat belt pad S
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7416-16 75296453 11.23 SGD
Shipped after 2017-05-10
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stuffiness rubbing prevention of neck
5
From Japan
On 2014-10-30 18:53:33
Part touching the seat belt tried to buy because it itchy. Effect is also no longer satisfied absolutely tremendous pain also itching. Although design There was a first resistance because the Minnie Wife also and settle for because me like it. Omakeni because it was cheap is recommended to free shipping.
This review is about item#75296453.
It is mounting for low sitting height person.
4
From Japan
On 2014-07-10 18:20:39
Wife is, seems in good form without seat belt bite.
This review is about item#75296453.

Related Products