Buy more than* S$200* and get FREE SHIPPING

Car Storage

3.25 (4)
Size
S
Color
Black
Dimension (mm)
380x115x200
Material
(Body) side place / polyester, back / PVC coating, core / polypropylene (core plate) polyethylene, (fixed belt) polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6651-01-BK 75298307 14.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Light tiger interior arrangement
4
From Japan
On 2017-04-06 23:51:16
Like everyone, I felt it was an obstacle at the time of the shift change at first, but I came less concerned when I got used to it. I myself wonder, but I'm used to it. Also, if you are concerned about the manual mission, only when you are in 2nd and 4th gear. As cruise is in the 5th gear, it should not be bothersome. While genuine products have small capacity, this is saved because bulky items such as water bottles and towels enter.
This review is about item#75298307.
When traveling with a light tiger
4
From Japan
On 2017-03-13 23:26:22
As though it was in the review of the other, I first felt in the way I thought I had failed, but as I got used to it, there is a PET bottle in the shoulder mouth and I take out the posture without waiting for a signal You can do it. Also, because it is slightly larger, you can put in bulky items such as briefcase as well.
This review is about item#75298307.
To the storage of light trucks
2
From Japan
On 2015-04-24 11:34:59
When used with MT car, arm hits when shifting change and feels disturbing A little more Thickness was thin and may be good
This review is about item#75298307.
Light tiger commute
3
From Japan
On 2014-12-19 13:11:48
It is regrettable that you will wander to the left or right! I think that you can change the shape slightly. I am satisfied with the condition.
This review is about item#75298307.

Related Products