Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Car Bed Cover, Tarpaulin

5.00 (1)
Dimension (mm)
1770x2100
Specification
Water Proof Material
...see all>
Product Options
ADD TO CART
Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For traffic light Silver 100% polyester (back PVC coating) 1Sheet 1 6650-01-SI 75296681 -
Discontinued
[x]
Traffic light for Green 100% Polyester (back side PVC coating) 1Sheet 1 1734904 75296672 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rain clearance of light tiger
5
From Japan
On 2015-09-19 20:00:56
Very carefully made
This review is about item#75296672.

Related Products