Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Shower with Thermostat

4.67 (3)
Purpose
For both bath tub and washing place
Nominal Diameter (mm)
13
Functions
Prevent body temperature rise, soft thermostatic, antibacterial handle, anti-Kabihosu, eco full spray shower
Hose Length (m)
1.5
Length (mm)
(Spout) 170
Specification
With check valve
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BF-HE145TSD 60857106 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Replacement repair
5
From Japan
On 2015-01-20 23:09:22
Mounting at an affordable price is also simple.
This review is about item#60857106.
Bathroom shower fixtures exchange of customer
4
From Japan
On 2014-09-04 10:31:14
Price is also easy to use cheaper. Also, thankfully because the hose of antifungal use.
This review is about item#60857106.
bath
5
From Japan
On 2012-08-28 21:08:19
Out of the shower is good. Easy to use
This review is about item#37663552.

Related Products