Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Halogen Bulb H4

3.00 (1)
Brightness
110/100W equivalent
Location of Use
High beam, low beam, fog lights
Color Temperature (K)
3200
Rated Voltage (V)
12
Power Consumption (W)
60/55
Type
H4
Specification
Car inspection supported
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 H-166 75315721 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Light Exchange
3
From Japan
On 2015-10-13 15:38:29
It was not very bright
This review is about item#75315721.

Related Products