Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions (L1 x L2)(mm) Material (handle) Body Size (phi mm) Point Shape Overall Length (mm) Opposite Side Dimensions (inch) Blade Shape Hexagon Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (L1 x L2)(mm) Material (handle) Body Size (phi mm) Point Shape Overall Length (mm) Opposite Side Dimensions (inch) Blade Shape Hexagon Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140x109 - 30 - 249 3/16 - - 1pc 1 TD-3/16 75301737 23.99 SGD
Shipped after 2018-06-26
70x82 resin 11 Taper head 152 - - 1.59 1pc 1 TD-1.6 75301676 24.99 SGD
Shipped after 2018-06-26
110x94 - 21 - 204 9/64 - - 1pc 1 TD-9/64 75301712 28.99 SGD
In stock
90x85 Resin 18 Tapered head - 3/32 Hexagon - 1PC 1 TD-3/32 75301685 16.99 SGD
In stock
100x94 - 21 - 194 1/8 - - 1pc 1 TD-1/8 75301703 24.99 SGD
Shipped after 2018-06-26
125x102 - 26 - 227 5/32 - - 1pc 1 TD-5/32 75301721 36.99 SGD
Shipped after 2018-06-26
145x109 - 30 - 254 7/32 - - 1pc 1 TD-7/32 75301746 31.99 SGD
Shipped after 2018-06-26
150x109 - 30 - 259 1/4 - - 1pc 1 TD-1/4 75301755 32.99 SGD
Shipped after 2018-06-26
95x94 - 21 - 189 7/64 - - 1pc 1 TD-7/64 75301694 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of an American-made glow engine.
5
From Japan
On 2017-08-14 14:39:55
It is a tool with high quality. I was looking for this driver.
This review is about item#75301685.

Related Products